Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Bent, Transparent, 24/40

  • Zoro #: G0055399
  • Mfr #: 205600-1922

$62.44

  • Upper Ground Mouth Size: 24/40
  • Side Ground Mouth Size: 1/4"
  • Item: Adapter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #205600-1922 Specifications

  • Zoro #: G0055399
  • Mfr #: 205600-1922
Upper Ground Mouth Size: 24/40 Side Ground Mouth Size: 1/4"
Item: Adapter Material of Construction: Glass
Type: Bent Lower Ground Mouth Size: 24/40
Overall Length: 145mm Color: Transparent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Bent, Overall Length 145mm, Upper Ground Mouth Size 24/40, Side Ground Mouth Size 1/4 In., Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #205600-1922