Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Bent, Transparent, 29/42

  • Zoro #: G0056561
  • Mfr #: 157500-2942

$76.74

  • Item: Adapter
  • Type: Bent
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #157500-2942 Specifications

  • Zoro #: G0056561
  • Mfr #: 157500-2942
Item: Adapter Type: Bent
Material of Construction: Glass Upper Ground Mouth Size: 29/42
Lower Ground Mouth Size: 29/42 Color: Transparent
Overall Length: 150mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Bent, Overall Length 150mm, Upper Ground Mouth Size 29/42, Lower Ground Mouth Size 29/42, Material of Construction Glass, Color Transparent

Reviews of Kimble #157500-2942