Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Claisen, Transparent, 24/40

  • Zoro #: G0056528
  • Mfr #: 161500-2440
$84.23
  • Upper Ground Stopper Size: 24/40
  • Item: Adapter
  • Type: Claisen
See full product details
This item ships free.

Kimble #161500-2440 Specifications

  • Zoro #: G0056528
  • Mfr #: 161500-2440
Upper Ground Stopper Size: 24/40 Item: Adapter
Type: Claisen Overall Length: 155 mm
Material of Construction: Glass Upper Ground Mouth Size: 24/40
Color: Transparent Lower Ground Mouth Size: 24/40
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Claisen, Overall Length 155 mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Upper Ground Stopper Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #161500-2440