Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Distillation, Transparent, 24/40

  • Zoro #: G0056491
  • Mfr #: 166100-3024

$63.72

  • Upper Ground Mouth Size: 24/40
  • Overall Length: 110mm
  • Color: Transparent
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #166100-3024 Specifications

  • Zoro #: G0056491
  • Mfr #: 166100-3024
Upper Ground Mouth Size: 24/40 Overall Length: 110mm
Color: Transparent Material of Construction: Glass
Item: Adapter Lower Ground Mouth Size: 24/40
Type: Distillation Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Distillation, Overall Length 110mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #166100-3024