Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Distillation, Transparent, 24/40

  • Zoro #: G0056467
  • Mfr #: 167500-2440

$78.68

  • Overall Length: 155mm
  • Lower Ground Mouth Size: 24/40
  • Item: Adapter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #167500-2440 Specifications

  • Zoro #: G0056467
  • Mfr #: 167500-2440
Overall Length: 155mm Lower Ground Mouth Size: 24/40
Item: Adapter Material of Construction: Glass
Type: Distillation Color: Transparent
Side Ground Mouth Size: 24/40 Upper Ground Mouth Size: 24/40
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Distillation, Overall Length 155mm, Upper Ground Mouth Size 24/40, Side Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #167500-2440