Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Distillation, Transparent, 24/40

  • Zoro #: G0056458
  • Mfr #: 169500-2440
$83.00
  • Features: Upper bend is 75 Degrees , lower bend is 105 Degrees
  • Material of Construction: Glass
  • Overall Length: 200 Between joints
See full product details
This item ships free.

Kimble #169500-2440 Specifications

  • Zoro #: G0056458
  • Mfr #: 169500-2440
Features: Upper bend is 75 Degrees , lower bend is 105 Degrees Material of Construction: Glass
Overall Length: 200 Between joints Item: Adapter
Color: Transparent Upper Ground Mouth Size: 24/40
Lower Ground Mouth Size: 24/40 Type: Distillation
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Distillation, Overall Length 200 Between joints, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent, Features Upper bend is 75 Degrees , lower bend is 105 Degrees

Reviews of Kimble #169500-2440