Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Distillation, Transparent, 29/42

  • Zoro #: G0056500
  • Mfr #: 166000-7529

$67.00

  • Color: Transparent
  • Upper Ground Mouth Size: 29/42
  • Overall Length: 160mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #166000-7529 Specifications

  • Zoro #: G0056500
  • Mfr #: 166000-7529
Color: Transparent Upper Ground Mouth Size: 29/42
Overall Length: 160mm Item: Adapter
Type: Distillation Material of Construction: Glass
Lower Ground Mouth Size: 29/42 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Distillation, Overall Length 160mm, Upper Ground Mouth Size 29/42, Lower Ground Mouth Size 29/42, Material of Construction Glass, Color Transparent

Reviews of Kimble #166000-7529