Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Enlarger, 24/40 Lower Mouth Sz

  • Zoro #: G6642301
  • Mfr #: 150100-0254
No Product Image Available
$80.47 10% off
$72.00
  • Type: Enlarger
  • Upper Ground Stopper Size: 19/38
  • Item: Adapter
See full product details
Orders over $75 ship free.

Kimble #150100-0254 Specifications

  • Zoro #: G6642301
  • Mfr #: 150100-0254
Type: Enlarger Upper Ground Stopper Size: 19/38
Item: Adapter Material of Construction: Borosilicate Glass
Lower Ground Mouth Size: 24/40 Color: Transparent
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Enlarger, Lower Ground Mouth Size 24/40, Upper Ground Stopper Size 19/38, Material of Construction Borosilicate Glass, Color Transparent

Reviews of Kimble #150100-0254