Kimble Chase
Adapter, Filtration, Transparent,
Mfr # 179950-4532
Zoro # G0055837
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Color Clear
- Material of Construction PTFE
- Features Filtrate is Collected Directly Into a Media-Type Bottle When Using a Standard Membrane Filtration Assembly
- Product Type Adapter
Explore More Products
- KIMBLE CHASE Adapter, Claisen, Transparent, 29/42 161500-2942
- KIMBLE CHASE Adapter, Inlet, Transparent, 24/40 180000-2440
- KIMBLE CHASE Distillation Adapter 75 deg., Connector 275060-0000
- LUBRIMATIC Adapter Needle Tip 05042
- UNITED SCIENTIFIC Stopcock, 3-Way, PK 6 55302
- ORBIT Transition Adapter 3/4 in. 200 psi 57198
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 A152440
- CHEMGLASS Adapter, Splash Guard, 24/40 CG-1041-F-03
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe FASN07
- CHEMGLASS Adapter, Adapter, 29/42 CG-1318-12
- SP SCIENCEWARE Disconnect, Quick, 1/4-3/8in, Poly, PK12 F19730-0002
- Kimble Chase Labware