Kimble Chase
Adapter, Glass Bushing, Transparent, 24/40
Mfr # 150750-0265
Zoro # G0057027
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material of Construction Glass
- Lower Ground Mouth Size 29/42
- Overall Length 57 mm
- Color Clear
Explore More Products
- KIMBLE CHASE Adapter, Inlet, Transparent, 29/42 183000-2942
- KIMBLE CHASE Adapter, Inlet, Transparent, 24/40 181500-2440
- KIMBLE CHASE Adapter, Inlet, Transparent, 24/40 181000-2440
- DYNALON Connector, PP, Transparent, PK100 222575
- SLOAN El226 Cp Extension Adapter 0305337PK
- CHEMGLASS Connector, Hook CG-9262-01
- DYNALON Clamp, PP, White, PK100 670705
- CHEMGLASS Ring, Silicone CG-197-03
- CHEMGLASS Adapter, Joint, 19/22 CG-1070-19
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 A412440
- S&G TOOL AID 4.75MM ADAPTER FOR 14825 SG14828
- Kimble Chase Labware