Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Glass Bushing, Transparent, 24/40

  • Zoro #: G0057009
  • Mfr #: 150750-0268

$103.62

  • Overall Length: 63mm
  • Upper Ground Mouth Size: 24/40
  • Type: Glass Bushing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #150750-0268 Specifications

  • Zoro #: G0057009
  • Mfr #: 150750-0268
Overall Length: 63mm Upper Ground Mouth Size: 24/40
Type: Glass Bushing Lower Ground Mouth Size: 45/50
Item: Adapter Material of Construction: Glass
Color: Transparent Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Adapter, Glass Bushing, Overall Length 63mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 45/50, Material of Construction Glass, Color Transparent

Reviews of Kimble #150750-0268