Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 14/20

  • Zoro #: G0055959
  • Mfr #: 179750-0514

$53.07

  • Color: Transparent
  • Material of Construction: Glass
  • Type: Inlet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #179750-0514 Specifications

  • Zoro #: G0055959
  • Mfr #: 179750-0514
Color: Transparent Material of Construction: Glass
Type: Inlet Overall Length: 50mm
Lower Ground Mouth Size: 14/20 Item: Adapter
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 50mm, Lower Ground Mouth Size 14/20, Material of Construction Glass, Color Transparent

Reviews of Kimble #179750-0514