Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 19/22

  • Zoro #: G0055916
  • Mfr #: 179750-1119

$65.27

  • Lower Ground Mouth Size: 19/22
  • Overall Length: 57mm
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #179750-1119 Specifications

  • Zoro #: G0055916
  • Mfr #: 179750-1119
Lower Ground Mouth Size: 19/22 Overall Length: 57mm
Material of Construction: Glass Type: Inlet
Item: Adapter Color: Transparent
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 57mm, Lower Ground Mouth Size 19/22, Material of Construction Glass, Color Transparent

Reviews of Kimble #179750-1119