Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 24/40

  • Zoro #: G0055995
  • Mfr #: 179700-1424
No Product Image Available
$51.91
  • Color: Transparent
  • Overall Length: 80 mm
  • Item: Adapter
See full product details
Orders over $75 ship free.

Kimble #179700-1424 Specifications

  • Zoro #: G0055995
  • Mfr #: 179700-1424
Color: Transparent Overall Length: 80 mm
Item: Adapter Type: Inlet
Lower Ground Mouth Size: 24/40 Material of Construction: Glass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 80 mm, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #179700-1424