Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 24/40

  • Zoro #: G0055940
  • Mfr #: 179750-0524

$53.40

  • Item: Adapter
  • Material of Construction: Glass
  • Type: Inlet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #179750-0524 Specifications

  • Zoro #: G0055940
  • Mfr #: 179750-0524
Item: Adapter Material of Construction: Glass
Type: Inlet Lower Ground Mouth Size: 24/40
Overall Length: 75mm Color: Transparent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 75mm, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #179750-0524