Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 24/40

  • Zoro #: G0055925
  • Mfr #: 179750-0824
$50.00
  • Lower Ground Mouth Size: 24/40
  • Overall Length: 70 mm
  • Type: Inlet
See full product details
Orders over $75 ship free.

Kimble #179750-0824 Specifications

  • Zoro #: G0055925
  • Mfr #: 179750-0824
Lower Ground Mouth Size: 24/40 Overall Length: 70 mm
Type: Inlet Material of Construction: Glass
Color: Transparent Item: Adapter
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 70 mm, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #179750-0824