Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 24/40

  • Zoro #: G0055800
  • Mfr #: 181500-2440

$92.30

  • Side Ground Mouth Size: 3/8"
  • Item: Adapter
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #181500-2440 Specifications

  • Zoro #: G0055800
  • Mfr #: 181500-2440
Side Ground Mouth Size: 3/8" Item: Adapter
Material of Construction: Glass Type: Inlet
Overall Length: 355mm Lower Ground Mouth Size: 24/40
Color: Transparent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 355mm, Side Ground Mouth Size 3/8 In., Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #181500-2440