Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, Transparent, 24/40

  • Zoro #: G0055791
  • Mfr #: 182900-2440
$37.83 4% off
$36.00
  • Lower Ground Mouth Size: 24/40
  • Material of Construction: Glass
  • Item: Adapter
See full product details
Orders over $75 ship free.

Kimble #182900-2440 Specifications

  • Zoro #: G0055791
  • Mfr #: 182900-2440
Lower Ground Mouth Size: 24/40 Material of Construction: Glass
Item: Adapter Type: Inlet
Overall Length: 85 mm Upper Ground Mouth Size: 3/8 in
Color: Transparent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 85 mm, Upper Ground Mouth Size 3/8 in, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #182900-2440