Kimble Chase

Adapter, Inlet, Transparent, 24/40


$56.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Adapter
  • Material of Construction Glass
  • Overall Length 80 mm
  • Color Clear
  • Lower Ground Mouth Size 24/40
See all product information