Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, White/Blue, 24/25

  • Zoro #: G0055870
  • Mfr #: 179800-2224

$79.95

  • Lower Ground Mouth Size: 24/25
  • Material of Construction: PTFE
  • Type: Inlet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #179800-2224 Specifications

  • Zoro #: G0055870
  • Mfr #: 179800-2224
Lower Ground Mouth Size: 24/25 Material of Construction: PTFE
Type: Inlet Overall Length: 39mm
Color: White/Blue Item: Adapter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 39mm, Lower Ground Mouth Size 24/25, Material of Construction PTFE, Color White/Blue

Reviews of Kimble #179800-2224