Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Inlet, White/Blue, 24/25

  • Zoro #: G0055861
  • Mfr #: 179850-2124

$106.20

  • Color: White/Blue
  • Item: Adapter
  • Lower Ground Mouth Size: 24/25
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #179850-2124 Specifications

  • Zoro #: G0055861
  • Mfr #: 179850-2124
Color: White/Blue Item: Adapter
Lower Ground Mouth Size: 24/25 Overall Length: 53mm
Type: Inlet Material of Construction: PTFE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Inlet, Overall Length 53mm, Lower Ground Mouth Size 24/25, Material of Construction PTFE, Color White/Blue

Reviews of Kimble #179850-2124