Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Thermometer, Transparent,

  • Zoro #: G0055435
  • Mfr #: 205000-2440

$86.40

  • Type: Thermometer
  • Lower Ground Mouth Size: 24/40
  • Item: Adapter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #205000-2440 Specifications

  • Zoro #: G0055435
  • Mfr #: 205000-2440
Type: Thermometer Lower Ground Mouth Size: 24/40
Item: Adapter Side Ground Mouth Size: 3/8"
Color: Transparent Material of Construction: Glass
Overall Length: 90mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Thermometer, Overall Length 90mm, Side Ground Mouth Size 3/8 In., Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #205000-2440