Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Thermometer, Transparent, 24/40

  • Zoro #: G0055426
  • Mfr #: 205100-2440

$99.54

  • Lower Ground Mouth Size: 24/40
  • Material of Construction: Glass
  • Upper Ground Mouth Size: 24/40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #205100-2440 Specifications

  • Zoro #: G0055426
  • Mfr #: 205100-2440
Lower Ground Mouth Size: 24/40 Material of Construction: Glass
Upper Ground Mouth Size: 24/40 Item: Adapter
Side Ground Mouth Size: 1/4" Type: Thermometer
Color: Transparent Overall Length: 155mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Thermometer, Overall Length 155mm, Upper Ground Mouth Size 24/40, Side Ground Mouth Size 1/4 In., Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #205100-2440