Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Vacuum Connector, Transp, 14/20

  • Zoro #: G0055356
  • Mfr #: 211210-0015

$144.04

  • Item: Adapter
  • Overall Length: 60mm
  • Upper Ground Mouth Size: 14/20
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #211210-0015 Specifications

  • Zoro #: G0055356
  • Mfr #: 211210-0015
Item: Adapter Overall Length: 60mm
Upper Ground Mouth Size: 14/20 Color: Transparent
Side Ground Mouth Size: 14/20 Type: Vacuum Connector
Lower Ground Mouth Size: 14/20 Material of Construction: Glass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Vacuum Connector, Overall Length 60mm, Upper Ground Mouth Size 14/20, Side Ground Mouth Size 14/20, Lower Ground Mouth Size 14/20, Material of Construction Glass, Color Transparent

Reviews of Kimble #211210-0015