Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Vacuum Filtration, Transp, 24/40

  • Zoro #: G0055329
  • Mfr #: 211300-1420

$83.63

  • Lower Ground Mouth Size: 24/40
  • Overall Length: 250mm
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #211300-1420 Specifications

  • Zoro #: G0055329
  • Mfr #: 211300-1420
Lower Ground Mouth Size: 24/40 Overall Length: 250mm
Material of Construction: Glass Item: Adapter
Upper Ground Mouth Size: 24/40 Color: Transparent
Type: Vacuum Filtration Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Vacuum Filtration, Overall Length 250mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #211300-1420