Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Vacuum Filtration, Transp, 29/42

  • Zoro #: G0056135
  • Mfr #: 178110-2942
$112.57
  • Upper Ground Stopper Size: 5 or 6
  • Color: Transparent
  • Overall Length: 130 mm
See full product details
This item ships free.

Kimble #178110-2942 Specifications

  • Zoro #: G0056135
  • Mfr #: 178110-2942
Upper Ground Stopper Size: 5 or 6 Color: Transparent
Overall Length: 130 mm Item: Adapter
Lower Ground Mouth Size: 29/42 Upper Ground Mouth Size: 29/42
Side Ground Mouth Size: 3/8 in Material of Construction: Glass
Type: Vacuum Filtration Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Vacuum Filtration, Overall Length 130 mm, Upper Ground Mouth Size 29/42, Side Ground Mouth Size 3/8 in, Lower Ground Mouth Size 29/42, Upper Ground Stopper Size 5 or 6, Material of Construction Glass, Color Transparent

Reviews of Kimble #178110-2942