Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Valved Inlet, Transparent, 24/40

  • Zoro #: G0055715
  • Mfr #: 185030-2440

$111.96

  • Type: Valved Inlet
  • Overall Length: 130mm
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #185030-2440 Specifications

  • Zoro #: G0055715
  • Mfr #: 185030-2440
Type: Valved Inlet Overall Length: 130mm
Material of Construction: Glass Item: Adapter
Lower Ground Mouth Size: 24/40 Color: Transparent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Valved Inlet, Overall Length 130mm, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #185030-2440