Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Airless Flask, 1000mL, Glass, Clear

  • Zoro #: G0055225
  • Mfr #: 213210-1000

$169.39

  • Includes Closure: No
  • Labware Body Color: Clear
  • Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #213210-1000 Specifications

  • Zoro #: G0055225
  • Mfr #: 213210-1000
Includes Closure: No Labware Body Color: Clear
Color: Clear Labware USP Specification: Type I
Labware Closure Type: Stopper Capacity: 1000mL
Labware Capacity - English: 34 oz. Labware Basic Material: Glass
Special Features: Standard Taper Joint, PTFE Valve Autoclavable: Yes
Labware Height - Metric: 220mm Labware Capacity - Metric: 1000mL
Stopper Size: 24/40 Overall Height: 220mm
Labware Neck Style: Straight Sterile/Non-Sterile: Non-Sterile
Material of Construction: Glass Labware Body Material: Borosilicate Glass
Flask Type: Round Bottom Labware Height - English: 8.66"
Item: Airless Flask Labware ASTM Specification: E438
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Airless Flask, Flask Type Round Bottom, Labware Capacity - Metric 1000mL, Labware Capacity - English 34 oz., Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 8.66 In., Labware Height - Metric 220mm, Labware USP Specification Type I, Stopper Size 24/40

Reviews of Kimble #213210-1000