Kimble
Amber Screw Thread Vials without, PK200
- Zoro #: G5964209
- Mfr #: 60912-1545

Tap to zoom
Hover or click to zoom
$133.11
pkg. of 200 ($0.67/ea)
- Item: Amber Screw Thread Vials without,PK200
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $133.11
Kimble #60912-1545 Specifications
- Zoro #: G5964209
- Mfr #: 60912-1545
- Item: Amber Screw Thread Vials without,PK200
- Country of Origin (subject to change): China
Description
Amber Screw Thread Vials without,PK200, Package Quantity 200
Reviews of Kimble #60912-1545
Explore more
- KIMBLE Test Tube, Plain Ends, 4mL Cap, PK1000 73500-1075
- KIMBLE Clear Crimp Top Autosampler Vial, PK2000 331232C
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-1940
- KIMBLE Shell Vials, 12 Drams, 94 x 29mm, PK144 60965D-120
- KIMBLE Glass Scintillation Vial, w/Attach, PK100 74502-20
- KIMBLE Cap, Black, PK500 73802-15415
- KIMBLE Phenolic Cap, PTFE-Faced Rubber, PK 144 73802-18400
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-2857
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-2870
- FINNERAN Vial, Clear, 45mm H, 1 dram, PK1000 34013-1545
- JG FINNERAN FINNERAN 9905LC-812T 9905LC-812T
- Kimble Labware