Skip to Main Content
customer-service Help
Kimble

Automatic Buret, Glass, 100mL, Clear

Kimble Automatic Buret, Glass, 100mL, Clear 17054F-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$294.67
  • Material of Construction: Glass
  • Capacity: 100 mL
  • Graduation Range: 0.2mL to 100mL
See full product details
This item ships free.
Total: $294.67

Kimble #17054F-100 Specifications

  • Material of Construction: Glass
  • Capacity: 100 mL
  • Graduation Range: 0.2mL to 100mL
  • Tolerance: +/-0.10mL
  • Class: A
  • Graduation Subdivisions: 0.2 mL
  • Special Features: Self-zeroing, Serialized and Certified, Three-way Stopcock
  • Length: 770 mm
  • Plug Material: PTFE
  • Item: Automatic Buret
  • Color: Clear
  • Length (Straight Wireway): 770 mm
  • Product Type: Automatic Buret
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Buret, Material of Construction Glass, Capacity 100 mL, Graduation Range 0.2mL to 100mL, Graduation Subdivisions 0.2 mL, Tolerance +/-0.10mL, Class A, Length 770 mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Three-way Stopcock, Self-zeroing

Reviews of Kimble #17054F-100