Skip to Main Content
customer-service Help
Kimble

Automatic Buret, Glass, 10mL, Clear

Kimble Automatic Buret, Glass, 10mL, Clear 17054F-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$269.92
  • Material of Construction: Glass
  • Capacity: 10 mL
  • Graduation Range: 0.05mL to 10mL
See full product details
This item ships free.
Total: $269.92

Kimble #17054F-10 Specifications

  • Material of Construction: Glass
  • Capacity: 10 mL
  • Graduation Range: 0.05mL to 10mL
  • Tolerance: +/-0.02mL
  • Class: A
  • Length: 520 mm
  • Graduation Subdivisions: 0.05 mL
  • Plug Material: PTFE
  • Special Features: Serialized and Certified, Three-way Stopcock, Self-zeroing
  • Item: Automatic Buret
  • Color: Clear
  • Length (Straight Wireway): 520 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Buret, Material of Construction Glass, Capacity 10 mL, Graduation Range 0.05mL to 10mL, Graduation Subdivisions 0.05 mL, Tolerance +/-0.02mL, Class A, Length 520 mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Three-way Stopcock, Self-zeroing

Reviews of Kimble #17054F-10