Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Reserv Fill Buret, Glass, 10mL

  • Zoro #: G0056421
  • Mfr #: 17051F-10
$193.32
  • Tolerance: +/-0.04mL
  • Class: B
  • Graduation Range: 0.05mL to 10mL
See full product details
This item ships free.

Kimble #17051F-10 Specifications

  • Zoro #: G0056421
  • Mfr #: 17051F-10
Tolerance: +/-0.04mL Class: B
Graduation Range: 0.05mL to 10mL Material of Construction: Glass
Color: Clear Special Features: Three-way Stopcock, Self-zeroing
Length: 515 mm Plug Material: PTFE
Item: Automatic Reservoir Fill Buret Capacity: 10 mL
Graduation Subdivisions: 0.05 mL Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 10 mL, Graduation Range 0.05mL to 10mL, Graduation Subdivisions 0.05 mL, Tolerance +/-0.04mL, Class B, Length 515 mm, Color Clear, Plug Material PTFE, Special Features Three-way Stopcock, Self-zeroing

Reviews of Kimble #17051F-10