Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Reserv Fill Buret, Glass, 10mL

  • Zoro #: G0056257
  • Mfr #: 17124F-10

$715.35

  • Item: Automatic Reservoir Fill Buret
  • Plug Material: PTFE
  • Tolerance: +/-0.02mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17124F-10 Specifications

  • Zoro #: G0056257
  • Mfr #: 17124F-10
Item: Automatic Reservoir Fill Buret Plug Material: PTFE
Tolerance: +/-0.02mL Capacity: 10mL
Material of Construction: Glass Class: A
Graduation Subdivisions: 0.05mL Special Features: Serialized and Certified, Three-way Stopcock, with Reservoir
Graduation Range: 0.05mL to 10mL Length: 765mm
Color: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 10mL, Graduation Range 0.05mL to 10mL, Graduation Subdivisions 0.05mL, Tolerance +/-0.02mL, Class A, Length 765mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Three-way Stopcock, with Reservoir

Reviews of Kimble #17124F-10