Skip to Main Content
customer-service Help
Kimble

Automatic Reserv Fill Buret, Glass, 50mL

Kimble Automatic Reserv Fill Buret, Glass, 50mL 17124F-50
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$741.51
  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
See full product details
This item ships free.
Total: $741.51

Kimble #17124F-50 Specifications

  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
  • Tolerance: +/-0.05mL
  • Class: A
  • Item: Automatic Reservoir Fill Buret
  • Graduation Subdivisions: 0.1 mL
  • Plug Material: PTFE
  • Special Features: Serialized and Certified, Three-way Stopcock, with Reservoir
  • Length: 1,045 mm
  • Color: Clear
  • Length (Straight Wireway): 1,045 mm
  • Product Type: Automatic Reservoir Fill Buret
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 50 mL, Graduation Range 0.1mL to 50mL, Graduation Subdivisions 0.1 mL, Tolerance +/-0.05mL, Class A, Length 1,045 mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Three-way Stopcock, with Reservoir

Reviews of Kimble #17124F-50