Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HeavyDty Beaker Starter Pack, Glass, Clear

  • Zoro #: G0057359
  • Mfr #: 14085-01

$57.00

  • Autoclavable: Autoclavable
  • Glassware Class: A
  • Capacity: 250mL, 400mL, 600mL, 1000mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #14085-01 Specifications

  • Zoro #: G0057359
  • Mfr #: 14085-01
Autoclavable: Autoclavable Glassware Class: A
Capacity: 250mL, 400mL, 600mL, 1000mL Color: Clear
Labware Capacity - English: 8.45 oz., 13.53 oz., 20.29 oz., 33.81 oz. Labware Height - Metric: 92mm, 114mm, 122mm, 152mm
Labware Basic Material: Glass Labware Clarity: Transparent
Labware Body Material: Glass Sterile/Non-Sterile: Non-Sterile
Specification: ASTM Specification E960, Type II Requirements. Manufactured from 33 Expansion, Low Extractable Borosilicate Glass Conforming to USP Type I and ASTM E438, Type I, Class A Requirements Item: Heavy Duty Beaker Starter Pack
Labware USP Specification: Type I Height: 92mm, 114mm, 122mm, 152mm
Labware Capacity - Metric: 250mL, 400mL, 600mL, 1000mL Labware Outside Dia. - English: 2.637", 3.031", 3.425", 4.212"
Special Features: Kimax Beaker With Thick Uniform Walls Throughout And Extra Wall Thickness Built Into The Evenly Tooled Top Rim. Spout Is Designed For Optimum Performance. Heavy Construction Is Intended To Prolong Life Expectancy With Harder Than Normal Usage (i.e. Mechanical Shock). All Sizes Have A Durable Matte Finish Marking Area And A White Graduated Scale. Series: 14085
Labware ASTM Specification: E960-93 (2013) Labware Height - English: 2.09", 3.46", 4.80", 5.71"
Beaker Type: Low Form Labware Body Color: Clear
Labware Outside Dia. - Metric: 67mm, 77mm, 87mm, 107mm Disposable/ Reusable: Reusable
Material of Construction: Glass Outside Dia.: 67mm, 77mm, 87mm, 107mm
Graduation Subdivisions: 25mL, 25mL, 50mL, 50mL Graduation Range: Not Graduated
Includes: 250mL, 400mL, 600mL, 1000mL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Heavy Duty Beaker Set, 250mL, 400mL, 600mL, 1000mL, 8.45 oz., 13.53 oz., 20.29 oz., 33.81 oz., Beaker Type Low Form, Labware Basic Material Glass, Labware Body Material Glass, Graduation Subdivisions Not Graduated, Graduation Range Not Graduated, Reusable, Non-Sterile, 92mm, 114mm, 122mm, 152mm, 2.09 In., 3.46 In., 4.80 In., 5.71 In., Autoclavable Autoclavable, Labware ASTM Specification E960-93 (2013), Labware USP Specification Type I, Glassware Class A, Labware Body Color Clear, Transparent

Reviews of Kimble #14085-01