Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 300ml, Glass, Clear, PK24

  • Zoro #: G0057088
  • Mfr #: 15070-00

$421.32 ($17.55/unit)

  • Graduation Range: Not Specified
  • Height: 165mm
  • Capacity: 300mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #15070-00 Specifications

  • Zoro #: G0057088
  • Mfr #: 15070-00
Graduation Range: Not Specified Height: 165mm
Capacity: 300mL Labware Height - Metric: 165mm
Labware Basic Material: Glass Diameter: 69mm
Labware Capacity - Metric: 300mL Bottle/Jar Shape: Round
Labware Closure Material: Glass Closure Material: Glass
Labware Closure Color: White Clear Glassware Class: B
Item: BOD Bottle Labware Body Color: Clear
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

BOD Bottle, 300mL, Round, Labware Basic Material Glass, Glassware Class B, Package Quantity 24

Reviews of Kimble #15070-00