Kimble Chase
Bottle, 300ml, Glass, Clear, PK24
Mfr # 15070-01
Zoro # G0057079
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 165mm
- Autoclavable No
- Labware Height - Metric 165 mm
- Labware Capacity - Metric 300 mL
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 5220128V-21
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 5123233C-25
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia 20058-50375
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 5811670V-26
- KIMBLE CHASE Bottle, 2000ml, Glass, Clear 14607-2000
- KIMBLE CHASE Viscosity Varish Bubble Tube, Id, PK36 46463-1075
- KIMBLE CHASE Tall Straight Sided Jar, 4 oz., PK24 5510448V-81
- KIMBLE CHASE Round Bottle, 8 Oz, 127mm H, Vinyl, PK96 5710858C-21
- KIMBLE CHASE Boston Bottle, 1000mL, PK12 5123233V-25
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 229467
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case DYND30364
- Kimble Chase Labware