Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 300ml, Glass, Clear, PK24

  • Zoro #: G0057060
  • Mfr #: 15070-25
$502.00 ($20.92/unit)
  • Promotion Restriction: Not eligible for promotion
  • Labware Closure Color: White Clear
  • Glassware Class: B
See full product details
This item ships free.

Kimble #15070-25 Specifications

  • Zoro #: G0057060
  • Mfr #: 15070-25
Promotion Restriction: Not eligible for promotion Labware Closure Color: White Clear
Glassware Class: B Item: BOD Bottle
Closure Material: Glass Height: 165mm
Diameter: 69 mm Graduation Range: Not Specified
Labware Body Color: Clear Capacity: 300mL
Bottle/Jar Shape: Round Labware Basic Material: Glass
Labware Closure Material: Glass Labware Height - Metric: 165 mm
Labware Capacity - Metric: 300 mL Shop By: New Low Price
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

BOD Bottle, 300 mL, Round, Labware Basic Material Glass, Glassware Class B, Package Quantity 24

Reviews of Kimble #15070-25