Kimble Chase
Bottle Media Stge w/ Cap Glass 100, PK10
Mfr # 14395-100
Zoro # G4691075
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Height 100mm
- Autoclavable Yes
- Labware Capacity - Metric 100 mL
- Mouth Wide
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 14395-1000
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 5413289V-21
- KIMBLE CHASE Snap Cap, White, Round, PK500 73837-2
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 5413289C-22
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 5811670V-26
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 5123233C-25
- KIMBLE CHASE Medium Bottle, 68mm H, Rubber, PK432 5810133C-24
- KIMBLE CHASE Bottle, 237ml, Glass, Clear, PK12 15107-8
- KIMBLE CHASE Shrink Modules w/Cap, Taper-Seal, PK120 5610433C-25
- QORPAK Closure, 53-400, Polypropylene, White, PK288 CAP-06629
- BEL-ART Safety Wash Bottles, Acetone, 4/PK 249150
- Kimble Chase Bottles & Jars