Kimble Chase
Bottle Media Stge w/ Cap Glass 1000, PK10
- Zoro #: G4705032
- Mfr #: 14395-1000
Hover or click to zoom Tap to zoom
Key Features
- Item: Media Bottle
- Capacity: 1,000mL
- Height: 225mm
- Graduation Subdivisions: 50 mL
- Mouth: Wide
- Bottle/Jar Shape: Round
- Labware Basic Material: Glass
- Labware Closure Liner Material: Unlined
$191.19
Pk of 10, $19.12/ea
Subtotal: $191.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kimble Chase #14395-1000 Specifications
- Zoro #: G4705032
- Mfr #: 14395-1000
- Item: Media Bottle
- Capacity: 1,000mL
- Height: 225mm
- Graduation Subdivisions: 50 mL
- Mouth: Wide
- Bottle/Jar Shape: Round
- Labware Basic Material: Glass
- Labware Closure Liner Material: Unlined
- Bottle/Jar Type: Media
- Screw Closure Size: GL45
- Diameter: 101 mm
- Closure Material: Polypropylene
- Labware Capacity - Metric: 1,000 mL
- Labware Height - Metric: 225 mm
- Graduation Range: 100 to 900 mL
- Labware Body Color: Clear
- Labware Closure Material: Polypropylene
- Labware Closure Color: Blue
- Product Type: Media Bottle
- Country of Origin (subject to change): Taiwan, Province of China
Description
Media Bottle, 1 L, Wide Mouth, Round, Media, Labware Basic Material Glass, Labware Closure Liner Material Unlined, Package Quantity 10
Reviews of Kimble Chase #14395-1000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KIMBLE CHASE Bottle, Wide Mouth, 500mL, Amber, PK12 5221653V-21
- KIMBLE CHASE Boston Glass Bottle, Taper-Seal, PK288 5120220C-25
- KIMBLE CHASE French Bottle, 0.5 oz., PK48 5611220V-21
- KIMBLE CHASE Replacement Atomizer For 17124 Series Bu 17324F-0000
- KIMBLE CHASE Graduated Bottle, 1 oz., PK48 5810133V-26
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 5111628V-22
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Rubber, PK144 5410458C-24
- KIMBLE CHASE Cap, Black, Round, PK150 45066C-24
- KIMBLE CHASE Media Bottle, 1000mL, 225mm H, PK4 KC14395-1000
- CORNING Reusable Plastic Narrow Mouth Wash, PK 12 1300P-1L
- NUNC Nunc EasY Flask Non-Treated 275mL, PK 100 156800
- Kimble Chase Labware