Kimble
Buret, 25mL, Clear, Class A, PK6
- Zoro #: G6643449
- Mfr #: 17021J-25
$197.99
pkg. of 6 ($33.00/ea)
- Material of Construction: Borosilicate Glass
- Capacity: 25 mL
- Graduation Range: 0.1mL to 25mL
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $197.99
Kimble #17021J-25 Specifications
- Zoro #: G6643449
- Mfr #: 17021J-25
- Material of Construction: Borosilicate Glass
- Capacity: 25 mL
- Graduation Range: 0.1mL to 25mL
- Class: A
- Graduation Subdivisions: 0.1 mL
- Length: 420 mm
- Item: Buret
- Color: clear
- Special Features: Educational Grade
- Length (Straight Wireway): 420 mm
- Product Type: Buret
- Country of Origin (subject to change): Mexico
Description
Buret, Material of Construction Borosilicate Glass, Capacity 25 mL, Graduation Range 0.1mL to 25mL, Graduation Subdivisions 0.1 mL, Class A, Length 420 mm, Color Clear, Special Features Educational Grade, Package Quantity 6
Reviews of Kimble #17021J-25
Explore more
- KIMBLE Buret, Glass, 5mL, Clear 17132F-5
- KIMBLE Buret, Glass, 10 mL, Class A 17027F-10
- KIMBLE Automatic Reserv Fill Buret, Glass, 25mL 17051F-25
- KIMBLE Automatic Reserv Fill Buret, Glass, 100mL 17051F-100
- KIMBLE Automatic Buret, Glass, 25mL, Clear 17054F-25
- KIMBLE Buret, Glass, 10mL, Clear 17132F-10
- KIMBLE Funnel Fill Educ Grade Buret, Glass, 50mL 17121H-50
- KIMBLE Buret, Economy, Glass, 25 mL, PK6 17021H-25
- CORNING PYREX 5 mL Class A Precision Bore Micro 2128-5
- CORNING Buret Ser/Crt Tfe 25ml 2105-25
- Kimble Burettes