Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Buret, 50mL, Clear, Class A, PK6

  • Zoro #: G7118758
  • Mfr #: 17021J-50
No Product Image Available
$286.72 ($47.79/unit)
  • Material of Construction: Borosilicate Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
See full product details
This item ships free.

Kimble #17021J-50 Specifications

  • Zoro #: G7118758
  • Mfr #: 17021J-50
  • Material of Construction: Borosilicate Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
  • Class: A
  • Graduation Subdivisions: 0.1 mL
  • Item: Buret
  • Length: 655 mm
  • Special Features: Educational Grade
  • Color: clear
  • Length (Straight Wireway): 655 mm
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Buret, Material of Construction Borosilicate Glass, Capacity 50 mL, Graduation Range 0.1mL to 50mL, Graduation Subdivisions 0.1 mL, Class A, Length 655 mm, Color Clear, Special Features Educational Grade, Package Quantity 6

Reviews of Kimble #17021J-50