Kimble
Buret, Economy, Glass, 25 mL, PK6
- Zoro #: G4023695
- Mfr #: 17021H-25
Tap to zoom
Hover or click to zoom
$798.60
pkg. of 6 ($133.10/ea)
- Capacity: 25 ml
- Stopcock Material: PTFE
- Graduation Subdivisions: 0.1 mL
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $798.60
Kimble #17021H-25 Specifications
- Zoro #: G4023695
- Mfr #: 17021H-25
- Capacity: 25 ml
- Stopcock Material: PTFE
- Graduation Subdivisions: 0.1 mL
- Special Features: Package Quantity 6
- Item: Stopcock Burette
- Length: 420 mm
- Length (Straight Wireway): 420 mm
- Product Type: Stopcock Burette
- Country of Origin (subject to change): Mexico
Description
Stopcock Burette, Capacity 25 mL, Graduation Subdivisions 0.1 mL, Length 420 mm, Stopcock Material PTFE, Special Features Package Quantity 6, Package Quantity 6
Reviews of Kimble #17021H-25
Explore more
- Kimble Schellbach Buret, Glass, 25mL, Clear 17170F-25
- Kimble Buret, 25mL, Clear, Class A, PK6 17021J-25
- Kimble Buret, Glass, 50 mL, Class B 17026F-50
- Kimble Funnel Fill Dispens Buret, 1000mL, PK2 17080F-1000
- Kimble Funnel Fill Educ Grade Buret, Glass, 25mL 17121H-25
- Kimble Automatic Reserv Fill Buret, Glass, 10mL 17051F-10
- Kimble Buret, Glass, 5mL, Clear 17132F-5
- Kimble Automatic Reserv Fill Buret, Glass, 25mL 17051F-25
- Corning Locking Stopcock Only 2116-LSO
- Corning Class A Buret Accu-Red 50ml/Cs 2130-50
- Lab Safety Supply Burette, Glass, 25ml.Grade A, PK6 6CDN7
- Kimble Burettes