Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Buret, Glass, 10 mL, Class A

  • Zoro #: G4111432
  • Mfr #: 17027F-10
$272.58
  • Capacity: 10 ml
  • Tolerance: +/-0.02
  • Class: A
See full product details
This item ships free.

Kimble #17027F-10 Specifications

  • Zoro #: G4111432
  • Mfr #: 17027F-10
  • Capacity: 10 ml
  • Tolerance: +/-0.02
  • Class: A
  • Graduation Subdivisions: 0.05
  • Special Features: ASTM E287
  • Length: 664 mm
  • Stopcock Material: PTFE
  • Item: Stopcock Burette
  • Length (Straight Wireway): 664 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stopcock Burette, Capacity 10 mL, Graduation Subdivisions 0.05, Tolerance +/-0.02, Class A, Length 664 mm, Stopcock Material PTFE, Special Features ASTM E287

Reviews of Kimble #17027F-10