Skip to Main Content
customer-service Help
Kimble

Buret, Glass, 10 mL, Class B

Kimble Buret, Glass, 10 mL, Class B 17026F-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$144.13
  • Capacity: 10 ml
  • Tolerance: +/-0.04
  • Class: B
See full product details
This item ships free.
Total: $144.13

Kimble #17026F-10 Specifications

  • Capacity: 10 ml
  • Tolerance: +/-0.04
  • Class: B
  • Graduation Subdivisions: 0.05
  • Item: Stopcock Burette
  • Special Features: ASTM E287
  • Length: 518 mm
  • Stopcock Material: PTFE
  • Length (Straight Wireway): 518 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stopcock Burette, Capacity 10 mL, Graduation Subdivisions 0.05, Tolerance +/-0.04, Class B, Length 518 mm, Stopcock Material PTFE, Special Features ASTM E287

Reviews of Kimble #17026F-10