Skip to Main Content
customer-service Help

Buret, Glass, 100 mL, Class B

  • Zoro #: G4101465
  • Mfr #: 17026F-100
Kimble Buret, Glass, 100 mL, Class B 17026F-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$151.60
  • Capacity: 100 mL
  • Tolerance: +/-0.20
  • Class: B
See full product details
This item ships free.

Kimble #17026F-100 Specifications

  • Zoro #: G4101465
  • Mfr #: 17026F-100
  • Capacity: 100 mL
  • Tolerance: +/-0.20
  • Class: B
  • Special Features: ASTM E287
  • Length: 765 mm
  • Stopcock Material: PTFE
  • Item: Stopcock Burette
  • Graduation Subdivisions: 0.2
  • Length (Straight Wireway): 765 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stopcock Burette, Capacity 100 mL, Graduation Subdivisions 0.2, Tolerance +/-0.20, Class B, Length 765 mm, Stopcock Material PTFE, Special Features ASTM E287

Reviews of Kimble #17026F-100