Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Buret, Glass, 10mL, Clear

  • Zoro #: G0056211
  • Mfr #: 17132F-10

$359.58

  • Class: A
  • Plug Material: PTFE
  • Material of Construction: Glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17132F-10 Specifications

  • Zoro #: G0056211
  • Mfr #: 17132F-10
Class: A Plug Material: PTFE
Material of Construction: Glass Graduation Range: 0.05mL to 10mL
Color: Clear Special Features: Straight, with Reservoir
Graduation Subdivisions: 0.05mL Capacity: 10mL
Length: 620mm Item: Buret
Tolerance: +/-0.02mL Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buret, Material of Construction Glass, Capacity 10mL, Graduation Range 0.05mL to 10mL, Graduation Subdivisions 0.05mL, Tolerance +/-0.02mL, Class A, Length 620mm, Color Clear, Plug Material PTFE, Special Features Straight, with Reservoir

Reviews of Kimble #17132F-10