Kimble
Buret, Glass, 25 mL, Class A
- Zoro #: G3911704
- Mfr #: 17027F-25
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $301.39
Kimble #17027F-25 Specifications
- Zoro #: G3911704
- Mfr #: 17027F-25
- Capacity: 25 ml
- Tolerance: +/-0.03
- Class: A
- Stopcock Material: PTFE
- Special Features: ASTM E287
- Length: 614 mm
- Item: Stopcock Burette
- Graduation Subdivisions: 0.1
- Length (Straight Wireway): 614 mm
- Product Type: Stopcock Burette
- Country of Origin (subject to change): United States
Description
Stopcock Burette, Capacity 25 mL, Graduation Subdivisions 0.1, Tolerance +/-0.03, Class A, Length 614 mm, Stopcock Material PTFE, Special Features ASTM E287