Skip to Main Content
customer-service Help

Buret, Glass, 25 mL, Class B

  • Zoro #: G4050611
  • Mfr #: 17026F-25
Kimble Buret, Glass, 25 mL, Class B 17026F-25
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.22
  • Capacity: 25 ml
  • Tolerance: +/-0.06
  • Class: B
See full product details
This item ships free.

Kimble #17026F-25 Specifications

  • Zoro #: G4050611
  • Mfr #: 17026F-25
  • Capacity: 25 ml
  • Tolerance: +/-0.06
  • Class: B
  • Item: Stopcock Burette
  • Graduation Subdivisions: 0.1
  • Stopcock Material: PTFE
  • Length: 571 mm
  • Special Features: ASTM E287
  • Length (Straight Wireway): 571 mm
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stopcock Burette, Capacity 25 mL, Graduation Subdivisions 0.1, Tolerance +/-0.06, Class B, Length 571 mm, Stopcock Material PTFE, Special Features ASTM E287

Reviews of Kimble #17026F-25