Skip to Main Content
customer-service Help
Kimble

Buret Tip, Clear, Class A, PK6

Feedback Help us improve our product images
$57.66 ($9.61/unit)
  • Material of Construction: Borosilicate Glass
  • Class: A
  • Special Features: Precision Ground
See full product details
Orders over $75 ship free.
Total: $57.66

Kimble #17034H-99 Specifications

  • Material of Construction: Borosilicate Glass
  • Class: A
  • Special Features: Precision Ground
  • Color: clear
  • Item: Buret Tip
  • Product Type: Buret Tip
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Buret Tip, Material of Construction Borosilicate Glass, Class A, Color Clear, Special Features Precision Ground, Package Quantity 6

Reviews of Kimble #17034H-99